Zoro Homepage

Replacement Chain, 8"L, 0.043"ga., 34 Links

  • Mfr # DWO1DT608

  • Zoro # G909615777


product price: $15.97
/ea

Key Features

Bar Length
8 in
File Size
11/16 in
Gauge
0.04 in
Pitch
3/8 in
Number of Links
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWO1DT608
Zoro #
G909615777
UPC #
885911673846
Country of Origin
China

Dimensions

Bar Length
8 in
File Size
11/16 in
Compatible Bar Length
8 in
Bar Length Included
8 in

Details

Item
Chainsaw Chain
Gauge
0.04 in
Pitch
3/8 in
Number of Links
34
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Dewalt
Product Type
Chainsaw Chain

Description

The DEWALT DWO1DT608 Replacement Chain is a chainsaw chain intended for use with 8 in. bars on specified DEWALT cordless pole saw models, such as the 20V MAX* Pole Saw (DCPS620). This semi chisel chain features low-vibration operation and is engineered to deliver smooth, fast cutting with reduced kickback.


Key Features of the DEWALT DWO1DT608 Replacement Chain:

  • Centri-LubeĀ® Technology: Each drive link includes a specially designed channel that distributes oil from the bar to the rivets, helping reduce friction and extend chain life.

  • Semi Chisel Design: Supports consistent performance during typical usage conditions.

  • Ramped Depth Gauges: Supports smoother operation at higher speeds and is rated for low vibration and reduced kickback according to ANSI standards.

  • ANSI Low Kickback Rated: Meets all standards for ANSI low kickback chains.

  • Compatibility: Suitable for 8 in. bar length; fits select DEWALT pole saw models using a 3/8 in. pitch, .04 in. gauge, and requiring 34 drive links.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.