Dewalt

Replacement Hole Saw Pilot Bits


original price: $5.35
29% off
new price: $3.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Pilot Bit Shank Style Hex
  • For Use With Hole Saw
  • Pilot Bit Overall Length 3 1/4 in
  • Pilot Bit Material Hardened Steel
See all product information

Product Information

Dimensions

Pilot Bit Overall Length 3 1/4 in

Details

Promotion Restriction Not eligible for promotion
Item Pilot Drill Bit
Pilot Bit Shank Style Hex
For Use With Hole Saw
Pilot Bit Material Hardened Steel
For Use On Steel
Shop By Hot Buys
Pilot Bit Material Hardened Steel

Description

Pilot Drill Bit, Pilot Bit Shank Style Hex, Pilot Bit Overall Length 3 1/4 in, Pilot Bit Material Hardened Steel, For Use On Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.