
Right Angle Attachment, 0.25 in, 7 in L
Mfr # DWALRAFT
Zoro # G914644786
product price: $43.99
/eaKey Features
Application
Fastening
Overall Length
7 in
Accessory Type
Lighted Right Angle
For Use With
Cordless Impact Driver
Overall Width
4 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWALRAFT
Zoro #
G914644786
UPC #
885911950527
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7 in
Overall Width
4 3/16 in
Overall Height
7 in
Overall Diameter
1 3/8 in
For Chuck Size
1/4 in
Details
Item
Right Angle Attachment
Application
Fastening
Accessory Type
Lighted Right Angle
For Use With
Cordless Impact Driver
Compatible Product Type
Impact Driver
Tool Series
Flextorq
Impact Rated
Not Impact Rated
Compatible Manufacturer Model Number
DCF801B,DCF801F2,DCF809B,DCF809C1,DCF809D1,DCF815S2,DCF840B,DCF840E1,DCF845B,DCF845D1E1,DCF845P1,DCF845P2,DCF850B,DCF850P1,DCF850P2,DCF860B,DCF860BLR,DCF860WW1,DCF870B,DCF870E1,DCF887B,DCF887D2,DCF888D2,DCF891B,DCF891GP2,DCF891P2,DCF891Q1,DCF892B,DCF896B,DCF896HB,DCF898B,DCF898P2,DCF902F2
Compatible Brand
DEWALT
Product Type
Lighted Right Angle
Description
Right Angle Attachment, Accessory Type Lighted Right Angle, For Use With Cordless Impact Driver, Impact Rated Not Impact Rated, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.