This item is Discontinued.

Dewalt Right Angle Drill, 1/2In, 300/1200 RPM DW124

Right Angle Drill, 1/2In, 300/1200 RPM (Discontinued)

  • Mfr # DW124
  • Zoro # G7639003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW124
Zoro #
G7639003
UPC #
028875001243
Country of Origin
Mexico

Dimensions

Chuck Size
1/2"
Spindle Size
1/2"-20
Cord Length
8 ft.
Tool Length
21"

Details

Item
Right Angle Drill
Handle Style
Straight
Voltage
120VAC
Amps
11.5
No Load RPM
0 to 300/0 to 1200
Gear Reduction
Triple
Reversible
No
Corded/Cordless
Corded
Includes
Chuck Key, Key Holder, Side and Bail Handle
Features
65 ft.-lb. Clutch
Cord Type
2-Conductor
Tool Weight
13.5 lb.
Corded/Banded
Corded
Switch Type
Trigger

Description

Right Angle Drill, Straight, Chuck Size 1/2 In., No Load RPM 0 to 300/0 to 1200, Amps 11.5, Voltage 120VAC, Reversible No, Triple Gear Reduction, Spindle Size 1/2 In.-20, Tool Length 21 In., Tool Weight 13.5 lb., Cord Length 8 ft., Cord Type 2-Conductor, Trigger Switch Type, Features 65 ft.-lb. Clutch, Includes Chuck Key, Key Holder, Side and Bail Handle. The 100% ball Bearing construction of the DW124 1/2" Stud and Joist Drill provides durability and longer tool life. Take control by setting the mechanical-slip clutch in low gear, with the adjustable front handle and 2-position side handle, and a 21" overall length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.