Shop DEWALT
See all product information
Create Account
Rod Anchor, Masonry Size L, Steel Zinc Plated
- Mfr # EZE220
- Zoro # G512007327
product price:Â
$
24.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Masonry
Material
Steel
Finish
Zinc-Plated
Series
Hangermate
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZE220
- Zoro #
- G512007327
- UPC #
- 662963882200
- Country of Origin
- United States
- Item
- Rod Hanger for Concrete
- Compatible Material
- Masonry
- Material
- Steel
- Finish
- Zinc-Plated
- Series
- Hangermate
- Shell Material
- Steel
- Traction Material
- Steel
Description
Rod Hanger for Concrete, System of Measurement Not Applicable, Mount Type Not Applicable, Screw Size Not Applicable, Overall Length Not Applicable, Material Steel, Finish Zinc-Plated, Drive Type Not Applicable, Maximum Load Capacity Not Applicable, Compatible Material Masonry, Compatible Rod Thread Size Not Applicable, Drill Bit Size Not Applicable, Minimum Material Thickness Not Applicable, ICC Approved for Cracked Concrete Not Applicable, ICC Approved for Un-Cracked Concrete Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.