Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hangermate Vertical Vertical Rod Hanger, Steel, 1/4" Size, 1-3/4" L, Steel Zinc Plated, 25 PK

  • Mfr # PFM2231100

  • Zoro # G1723598


product price: $23.15
/pk 25, $0.93/ea

Key Features

Mount Type
Vertical
Screw Size
1/4"
Compatible Material
Steel
Overall Length
1-3/4"
Sub-Brand
Hangermate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM2231100
Zoro #
G1723598
UPC #
075352304793
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4"
Overall Length
1-3/4"
Compatible Rod Size
3/8"-16
Drill Bit Size
1/4"
Head Dia.
1/2"
Shank Length
1 in
Minimum Material Thickness
1/16 in
Body Length
1 in
Anchor Diameter
3/8 in
Compatible Rod Thread Size
3/8"-16
Head Width
0.5 in
Maximum Material Thickness
13/64 in

Details

Item
Vertical Rod Hanger
Mount Type
Vertical
Compatible Material
Steel
Sub-Brand
Hangermate
Material
Steel
Finish
Zinc Plated
Drive Type
Socket
Maximum Load Capacity
2,375 lb
Industry Standards
FM Approved, UL Listed
Seismic Approved
No
Use With
54PE03
Point Type
#3
Color
Silver
Series
Hangermate
Compatible with Manufacturer Model Number
PFM2201200
Compatible Manufacturer Part Number
PFM2201200
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Compatible Manufacturer Model Number
PFM2201200
System of Measurement
Inch
Thread Type
Coarse
For Use With Mfr. Model Number
PFM2201200
Compatible with Manufacturer Model No.
PFM2201200
Compatible with Mfr. Model No.
PFM2201200
For Use with Mfr Model Number
PFM2201200
Compatible Pump Manufacturer Part Number
PFM2201200
Compatible Mfr. Model Number
PFM2201200

Description

Vertical Rod Hanger, System of Measurement Inch, Mount Type Vertical, Screw Size 1/4 in, Overall Length 1 3/4 in, Material Steel, Finish Zinc Plated, Drive Type Socket, Compatible Material Steel, Compatible Rod Thread Size 3/8 In.-16, Drill Bit Size 1/4 in, Minimum Material Thickness 1/16 in, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Seismic Approved No, Anchor Diameter 3/8 in, Body Length 1 in, Color Silver, Compatible with Grainger Part Number 54PE03

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.