Rod Hanger, Steel Polished
Mfr # PFM2201350
Zoro # G1566043
product price: $24.36
/eaKey Features
Material
Steel
Finish
Polished
Color
Silver
Use With
Hangermate(R)+ Acoustical Ceiling Screw Eyelets
Series
Hangermate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFM2201350
Zoro #
G1566043
UPC #
075352308357
Country of Origin
China
Dimensions
Rod Size
3/16 in
Compatible Rod Thread Size
3/16
Compatible Rod Size
3/16 In.
Overall Length
3.250 in
Details
Item
Rod Hanger
Material
Steel
Finish
Polished
Color
Silver
Use With
Hangermate(R)+ Acoustical Ceiling Screw Eyelets
Series
Hangermate
Type
Universal
Application
Ceiling Screw Eyelet Hangers
Product Type
Eyelet Driver
Compatible Anchor Type
Rod Anchors
Description
Ceiling Screw Driver, Product Type Eyelet Driver, Compatible Anchor Type Rod Anchors, Compatible Rod Thread Size 3/16 In., Material Steel, Finish Plain, Includes Not Applicable, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter Not Applicable, Color Silver, Series Hangermate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.