Zoro Homepage

Rolling Table Saw Stand

  • Mfr # DWE74911

  • Zoro # G8565593


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With
DW745, DWE7480, DWE7491RS, Mfr. No. DWE7490X
Length
47.5 in
Material
Steel
Height
25 1/4 in
Width
25 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE74911
Zoro #
G8565593
UPC #
885911346801
Country of Origin
China

Dimensions

Length
47.5 in
Height
25 1/4 in
Width
25 7/8 in
Overall Length
47 1/2 in
Thickness
25 7/8 in
Overall Width
25 7/8 in
Overall Height
25 1/4 in

Details

Item
Table Saw Stand
For Use With
DW745, DWE7480, DWE7491RS, Mfr. No. DWE7490X
Material
Steel
Features
Durable Steel Construction, Lightweight Stand, Rolling Stand
Compatible Product Type
Table Saw
Compatible Brand
DEWALT
Product Type
Table Saw Stand
Compatible Manufacturer Model Number
Universal

Description

The DWE74911 Rolling Table Saw Stand is lightweight yet durable and designed for quick setup and breakdown. Designed for easy loading into and unloading from vehicle for portability.


  • • Rolling stand designed for easy setup and break down with excellent stability

  • • Designed for easy loading and unloading into and out of vehicle

  • • Lightweight stand for enhanced mobility

Designed for:


  • • (1) Rolling Stand - For Use With DWE7490X, DWE7491RS, DWE7480, DW745

Additional Features:


  • • Durable steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.