Portable Bandsaw Blade, 44-7/8 in L, 10 TPI TPI, High Speed Steel, 5/16 in Thick, 3 PK
- Mfr # PORTAB10
- Zoro # G615553851
Key Features
Specifications
Details
- MFR #
- PORTAB10
- Zoro #
- G615553851
- UPC #
- 887861329682
- Country of Origin
- United States
- Item
- Portable Bandsaw Blade
- Teeth per Inch
- 10 TPI
- Material
- High Speed Steel
- Application
- Wood, metal, plastic, and lumber
Dimensions
- Length
- 44-7/8 in
- Thickness
- 5/16 in
- Size
- 10 TPI
Description
This 44-7/8" portable bandsaw blade is designed for smooth, precise cuts through wood, metal, plastic, and lumber. It features a heat-treated bi-metal construction for professional-grade durability and long-lasting performance. The flexible spring steel backing helps absorb vibrations, reducing stress on the blade and extending its lifespan. High-speed steel teeth, electron-welded with cobalt, deliver fast, clean, and burr-free cuts for improved efficiency. Engineered for compatibility with most portable bandsaws, this blade offers reliability and precision for a wide range of cutting applications. Sold in packs of 3.
- Versatile Cutting Power: Ideal for cutting plastic, wood and metal up to 5/16′′ thick
- Universal Fit: Compatible with most portable bandsaw blades
- Professional-Grade Durability: Heat-treated bi-metal construction with a 44-7/8′′ length
- Extended Blade Life: Shock-resistant spring steel backing absorbs vibrations for long-lasting performance.
- Precision & Efficiency: Cobalt-welded high-speed steel teeth ensure fast, clean, burr-free cuts
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.