Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only)

  • Mfr # DCH293B

  • Zoro # G7648929


product price: $499.00
/ea
Free Shipping & Returns

Key Features

Voltage
20 V
Impact Energy
2.6 ft-lb
Includes
Side Handle, Depth Rod
Blows per Minute
0 bpm to 4,480 bpm
Core Bit Capacity
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCH293B
Zoro #
G7648929
UPC #
885911275644
Country of Origin
Czechia

Dimensions

Tool Length
13 13/16 in
Overall Height
13 3/8 in
Overall Width
11 5/8 in

Details

Item
Cordless Rotary Hammer
Voltage
20 V
Impact Energy
2.6 ft-lb
Includes
Side Handle, Depth Rod
Blows per Minute
0 bpm to 4,480 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
No Load RPM
0 to 1000
Solid Bit Capacity
1/2 in
Series
20V MAX*
Corded/Cordless
Cordless
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammers
Tool Weight
8.21 lb
Battery Pack Replacement
Mfr. No. DCB206
Battery Capacity
5.0 Ah, 6.0 Ah
Brushless Motor
Yes
Handle Type
Pistol-Grip
Stop Rotation
Yes
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Capacity in Concrete
1 1/8 in
Features
Active Vibration Control Reduces Vibration Felt By The User At The Handles, E-Clutch for Maximum Control In Bind-Up Situations, Perform and Protect Feature
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Included Charger
No
Charger Replacement
DCB118
Standards
UL Listed
Number of Batteries Included
0
Anti-Kickback Clutch
Yes
Solid Bit Optimal Drilling Range in Concrete
5/8 in to 7/8 in
Minimum Blows per Minute
0 bpm
Vibration Level
7.5 m/sq sec
Modes of Operation
Hammer Only
Vibration Control
Yes
Motor Type
Brushless
Core Bit Capacity in Concrete
1/2 in
Chuck Style
SDS-Plus
Maximum Speed
1,000 RPM
Drilling Capacity in Concrete
7/8 in
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Power Source
Cordless
Clutch Style
E-Clutch
Maximum Blows per Minute
4,480 bpm

Description

Certainly! Here's the revised product description with the problematic phrases replaced by their respective, approved alternatives and sentences reformatted for clarity and grammatical consistency:
---

The DEWALT DCH293B 20V MAX XR Brushless Cordless SDS PLUS L-Shape Rotary Hammer is a cordless rotary hammer designed for drilling and chipping in concrete and masonry. Powered by a brushless motor, this tool is rated at 3.5 Joules (2.6 ft-lb) of impact energy with an SDS Plus chuck style.


Key Features of the DEWALT DCH293B Rotary Hammer:

  • Brushless Motor: Provides increased efficiency and runtime compared to brushed motors.

  • SDS Plus Chuck: Compatible with standard SDS Plus bits for quick bit changes.

  • Impact Energy: Rated at 2.6 ft-lb (3.5 Joules) of impact energy; maximum recommended drilling diameter: 1-1/8 in.

  • E-Clutch Anti-Rotation System: Designed to stop rotation during bind-up situations, enhancing user control.

  • Active Vibration Control: Reduces vibration felt at the handles, supporting comfort during extended use.

  • Cordless Power Source: Operates on DEWALT’s 20V MAX Li-Ion battery platform (battery sold separately).

  • Modes of Operation: Offers selectable modes including drill, hammer drill, or chip via rotating dial.

  • Bare Tool Configuration: Includes side handle and depth rod; no battery or charger provided.

---
Let me know if you'd like any further adjustments!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.