Shop DEWALT

RotaryHammer, L-Shape, 3,150bpm, 10.5A

  • Mfr # D25481K
  • Zoro # G003481520

product price: 
$
513.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120V AC
Impact Energy
4.5 ft-lb
Includes
Auxiliary Handle, Kit Box
Blows per Minute
3,150 bpm
Core Bit Capacity
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D25481K
Zoro #
G003481520
UPC #
885911709996
Country of Origin
China

Dimensions

Cord Length
13 ft
Tool Length
17 7/8 in
Overall Height
5 1/4 in
Overall Width
19 1/4 in
Overall Length
17 7/8 in
Wire Rope Length
17 7/8 in
Length
17 7/8 in

Details

Item
Rotary Hammer
Voltage
120V AC
Impact Energy
4.5 ft-lb
Includes
Auxiliary Handle, Kit Box
Blows per Minute
3,150 bpm
Core Bit Capacity
1 in
Chuck Type
SDS Max
Vibration Control
Yes
Vibration Level
9.4 m/sq sec
Solid Bit Capacity
1 1/4 in
Solid Bit Capacity in Concrete
1 9/16 in
Drilling Capacity in Concrete
1 1/8 in
Maximum Blows per Minute
3,150 bpm
Corded/Cordless
Corded
Corded/Banded
Corded
Current
10.5 A
Standards
CSA Certified, UL Listed
Reversing
No
No Load RPM
0 to 1150
Maximum Speed
540 RPM
Minimum Blows per Minute
3,150 bpm
Features
Active Vibration Control Reducing Vibration At The Handles, Optimized Mechanism and Motor System, Power to Drill Fast in The Hardest Concrete
Cord
13 ft
Solid Bit Optimal Drilling Range in Concrete
1/2 in to 1 1/8 in
Stop Rotation
Yes
Amps
10.5 A
Kit Contents
(1) Bare Tool
Handle Type
L-Shape
Chuck Style
SDS-Max
Reversible
No
Modes of Operation
Hammer & Rotate
Power Source
Corded
Tool Weight
13 lb
Core Bit Capacity in Concrete
1 1/8 in
Anti-Kickback Clutch
Yes
Clutch Style
Integral Clutch
Solid Bit Capacity in Concrete - Maximum
1 9/16 in
Solid Bit Optimal Drilling Capacity in Concrete - Minimum
1/2 in
Quick Release Chuck
Yes
Handle Base Material
Plastic
Core Bit Capacity in Concrete - Maximum
1 1/8 in
Blows per Minute - Maximum
3,150 bpm
Chuck Material
Polyurethane
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 1/8 in
Plug Type
Three-Prong
Blows Per Minute - Minimum
3,150 bpm
Power Source - TS Only
Corded
Power Source - old
Corded

Description

The DEWALT D25481K Rotary Hammer is a corded tool suitable for concrete drilling and chiseling tasks. Featuring an SDS Max chuck, this rotary hammer is rated at 4.5 ft-lb (6.1 Joules) of impact energy and operates at up to 3,150 blows per minute, making it compatible with solid bits up to 1-9/16 in for use in concrete. The unit features Active Vibration Control; vibration level rated at 9.4 m/s2 and includes an integral anti-kickback clutch.


Key Features of the DEWALT D25481K Rotary Hammer:

  • Power Source: Corded, 10.5 A motor provides consistent performance during extended use.

  • SDS Max Chuck: Accepts SDS Max-compatible bits.

  • Impact Energy: Rated at 4.5 ft-lb (6.1 Joules), supporting fast drilling in hard concrete materials.

  • Vibration Control: Active Vibration Control; vibration level rated at 9.4 m/s2.

  • Clutch Style: Includes an integral anti-kickback clutch.

  • Modes of Operation: Offers both hammering and rotation functions for versatility on the jobsite.

  • Cord Length: includes a 13 ft cord for improved reach without frequent repositioning.

  • Kit Contents: Includes auxiliary handle and kit box for transport and storage convenience.

  • Certifications: CSA Certified and UL Listed to meet recognized safety standards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.