Shop DEWALT

ROTARY HAMMER KIT 60V /Bonus Battery

  • Mfr # DCH775X2/DCB609
  • Zoro # G624934320

product price: 
$
2,551.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11 in
Number of Striking Force Settings
7
Housing Material
Plastic
Handle Type
L-Shape
Charger Manufacturing Model Number
DCB118
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCH775X2/DCB609
Zoro #
G624934320
UPC #
-
Country of Origin
China
Item
Rotary Hammer Kit
Number of Striking Force Settings
7
Housing Material
Plastic
Handle Type
L-Shape
Charger Manufacturing Model Number
DCB118
Voltage
60V DC
Clutch Style
E-Clutch
Number of Speed Settings
7
Anti-Kickback Clutch
Yes
Impact Energy
19.4 J
Battery Manufacturing Model Number
DCB609
Number of Batteries Included
3
Blows per Minute - Maximum
2,210 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Includes
(1) 60V MAX* 2-Inch (50mm) Brushless Cordless SDS MAX Combination Rotary Hammer Kit, (1) Charger, (1) Kit Box, (1) Side Handle, (3) 9.0 Ah Batteries
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 7/8 in
Battery Platform
FLEXVOLT(R)
Power Source
Cordless
Blows Per Minute - Minimum
1,105 bpm
Chuck Material
Metal, Plastic
Chuck Style
SDS-Max
Number of Chargers Included
1
Tool Weight
21 lb
Battery Capacity
9.0 AH
Auxiliary Handle Positions
Continuous
Includes Battery
Battery Included
Tool Series
FLEXVOLT(R)
Battery Series
FLEXVOLT(R)
Switch Type
Trigger
Maximum Speed
290 RPM
Battery Chemistry
Li-Ion
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Handle Base Material
Plastic
Quick Release Chuck
Yes
Number of Chisel Locking Positions
7
Reversible
No
Handle Grip Material
Plastic
Motor Type
Brushless
Standards
OSHA Table 1 Compliant

Dimensions

Overall Height
11 in
Overall Length
25 3/8 in
Overall Width
7 1/2 in
Length
25 3/8 in

Description

Rotary Hammer Kit, Voltage 60V DC, Chuck Style SDS-Max, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 9.0 AH, Impact Energy 19.4 J, Auxiliary Handle Positions Continuous, Battery Series FLEXVOLT(R), Chuck Material Metal, Plastic, Clutch Style E-Clutch, Handle Base Material Plastic, Handle Grip Material Plastic, Handle Type L-Shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.