Shop DEWALT
See all product information
Create Account
Rotary Laser
Mfr # DCLE35121GE1
Zoro # G124301509
product price:Â
$
1,999.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Continuous Runtime - Work Long Days with upto 16 Hours of Continuous Runtime, Convenient Features - Help Maximize Productivity and Performance with a Automatic Beam Find, RPM Adjustments and Sleep Mode, Durable Engineering - Outlast Tough Conditions with a Design That's Dust and Water Resistant
Working Range without Detector - Maximum
500 ft
Includes Batteries
Batteries Included
Battery Type
20V Max
Outdoor Range - Maximum
2,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCLE35121GE1
- Zoro #
- G124301509
- UPC #
- 0198706010789
- Country of Origin
- Viet Nam
Details
- Item
- Rotary Laser
- Features
- Continuous Runtime - Work Long Days with upto 16 Hours of Continuous Runtime, Convenient Features - Help Maximize Productivity and Performance with a Automatic Beam Find, RPM Adjustments and Sleep Mode, Durable Engineering - Outlast Tough Conditions with a Design That's Dust and Water Resistant
- Working Range without Detector - Maximum
- 500 ft
- Includes Batteries
- Batteries Included
- Battery Type
- 20V Max
- Outdoor Range - Maximum
- 2,000 ft
- Accuracy
- +/-1/16 in @ 100 ft
- Laser Beam Color
- Green
- Indoor Range - Maximum
- 2,000 ft
- Working Range with Detector - Maximum
- 2,000 ft
- Includes
- DCLEARRCR1 Remote Control Detector with USB Charging Cord and Power Adaptor, Grade Rod Clamp,
- Use Location
- Indoor
- Laser Projection
- Horizontal, Vertical
- Slope
- 12% or 7 Degrees
- Leveling Type
- Electronic Self-Leveling
- Mount Type
- Mounting Bracket, Tripod
- Number of Dots
- 2
Description
Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type 20V Max, Features Continuous Runtime - Work Long Days with upto 16 Hours of Continuous Runtime, Convenient Features - Help Maximize Productivity and Performance with a Automatic Beam Find, RPM Adjustments and Sleep Mode, Durable Engineering - Outlast Tough Conditions with a Design That's Dust and Water Resistant, Includes DCLEARRCR1 Remote Control Detector with USB Charging Cord and Power Adaptor, Grade Rod Clamp,
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.