Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW0772
Zoro #
G7343616
UPC #
028877376141
Country of Origin
China
Details
Item
Rotary Laser Detector
Application
Increases Readable Range For Red Beam and Green Beam Laser Levels
Construction
Plastic
Type
Laser Detector
Power Source
(1) 9V Battery
Includes
Detector Clamp, 9V Battery
Characteristics
Compatible with All Rotary Lasers (Interior, Exterior, Visible, and Invisible), Extends The Operating Range Of Most Lasers to Over 1000, Consistent Accuracy, Waterproof, Can Be Hosed Off When Dropped Into Concrete
For Use With
All Rotary Lasers
Accessory Type
Rotary Laser Detector
Display Type
LCD
Compatible with Product Type
Rotary Lasers
Includes Batteries
Batteries Included
Description
Rotary Laser Detector, Battery Type 9V, Includes Clamp, Includes Batteries Batteries Included, Material Plastic, Compatible with Product Type Rotary Lasers, Display Type LCD, Features Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.