Rotary Hammer Drill 1-9/16" SDS-MAX with 2 Modes for Drilling and Chipping
- Mfr # Z1C-DS-42KS
- Zoro # G223372608
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
5.91 in
Impact Energy
10J
Watts
1,600 W
Voltage
110 V
No Load RPM
560 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1C-DS-42KS
- Zoro #
- G223372608
- UPC #
- 840281547098
- Country of Origin
- China
- Impact Energy
- 10J
- Watts
- 1,600 W
- Voltage
- 110 V
- No Load RPM
- 560 RPM
- Blows per Minute
- 3,600 BPM
- Chuck Type
- SDS MAX
- Item
- Rotary Hammer Drill
- Material
- Aluminum+Nylon+Glass Fiber
- Amps
- 13 A
- Color
- Black & Orange
Dimensions
- Width
- 5.91 in
- Max. Drilling Dia.
- 1-9/16 in (42 mm)
- Tool Length
- 20.67 in
- Cord Length
- 78.7 in (2 m)
- Height
- 15.95 in
- Case Size
- 20 x 5.3 x 15.5 in (51 x 13.5 x 39.5 cm)
Description
VEVOR 1-9/16 Inch SDS-Max Rotary Hammer Drill, 13Amp Corded Drills, Heavy Duty Chipping Hammers with Vibration Control & Safety Clutch, Electric Demolition Hammers Variable Speed, Power Tool For Concr
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.