Shop All Safety Glasses
Dewalt
Safety Glasses, Clear Scratch-Resistant
Mfr # DPG101-1D
Zoro # G9754351
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand Dewalt
- MFR # DPG101-1D
- Zoro # G9754351
- UPC # 674326277608
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Height | 1.5 |
Length | 5.5 |
Dimensions | 5.5 L x 1.5 H x 3.5 W |
Details
Description
Safety Glasses, Series Auger(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal Dark Brown Light Weight Hair Net, PK2880 (RPH144LTDB)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG101-6D)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG101-9D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG101-2D)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG96-6D)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG54-2D)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (740-0504)
- Dewalt Safety Glasses