
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DPG100-9D
Zoro #
G7129824
UPC #
674326278438
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
I/O
Frame Color
Black/Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Plastic
Polarized Lens
No
Gender
Unisex
Series
Crosscut
UV Protection
99.9% UVA/UVB
Standards
ANSI Z87.1
Description
The Crosscut Safety Glass Provides An Excellent Fit w/ Rubber No-Slip Temples & A Soft Comfortable Nose-Pc, While Maintaining Excellent Sight Lines & Side Protection w/ The Wide Lenses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.