This item is Discontinued.

Dewalt Safety Glasses, Ventilator, Yellow Mirror Scratch-Resistant Lens, Polycarbonate, Black Full-Frame DPG56B-Y

Safety Glasses, Ventilator, Yellow Mirror Scratch-Resistant Lens, Polycarbonate, Black Full-Frame (Discontinued)

  • Mfr # DPG56B-Y
  • Zoro # G4034816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG56B-Y
Zoro #
G4034816
UPC #
674326221694
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Yellow Mirror
Frame Type
Full-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Ventilator
Standards
ANSI Z87.1
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Arm Tip Type
Hybrid
Arm Color
Black

Description

Safety Glasses, Series Ventilator(TM), Gender Unisex, Lens Color Amber Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA, Standards ANSI Z87.1+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.