This item is Discontinued.

Dewalt Safety Glasses, Wraparound Gradient Smoke DPG94-GLD

Safety Glasses, Wraparound Gradient Smoke (Discontinued)

  • Mfr # DPG94-GLD
  • Zoro # G7130786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DPG94-GLD
Zoro #
G7130786
UPC #
674326233192
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gradient Smoke
Frame Color
Black/Yellow
Series
Dominator
UV Protection
99.9%
Standards
ANSI Z87.1+

Description

The Dominator Safety Glass - Modern Styling Meets High Impact Protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.