This item is Discontinued.

Dewalt Safety Glasses, Wraparound Silver Mirror Lens, 12PK DPG94-6D

Safety Glasses, Wraparound Silver Mirror Lens, 12PK (Discontinued)

  • Mfr # DPG94-6D
  • Zoro # G7130052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG94-6D
Zoro #
G7130052
UPC #
674326282091
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Color
Black/Yellow
Series
Dominator
UV Protection
99.9%
Standards
ANSI Z87.1+

Description

The Dominator Safety Glass - Modern Styling Meets High Impact Protection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.