Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWE7800/DCD709C2
Zoro #
G401209573
UPC #
-
Country of Origin
Mexico
Dimensions
Pad Size
9 in
Tool Length
63 in
Details
Item
Drywall Sander
Amps
4.7 A
Type of Sandpaper
Hook-and-Loop
No Load RPM
2400
Cord
16.5 ft
Corded/Cordless
Corded
Features
AirLock(TM) Port, Articulating head, Variable Speed Dial
Tool Weight
9.4 lb
Includes
Mfr. No. DWE7800 Drywall Sander, Mfr. No. DCD709C2
Application
Drywall Finishing
Speed Type
Variable
Standards
CSA Certified, UL Listed
Switch Type
Speed Dial
Description
Drywall Sander, Includes Mfr. No. DWE7800 Drywall Sander, Mfr. No. DCD709C2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.