This item is Discontinued.

Dewalt Saw Blade, Carbide, 16In  Dia, 60T DW761660A

Saw Blade, Carbide, 16In Dia, 60T (Discontinued)

  • Mfr # DW761660A
  • Zoro # G7419964
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW761660A
Zoro #
G7419964
UPC #
885911243629
Country of Origin
United States

Dimensions

Blade Dia.
16 in
Plate Thickness
0.110 in
Cutting Depth
6-1/4"

Details

Item
Circular Saw Blade
Kerf
0.157"
Diamond Knockout
No
Tip Material
Carbide
Includes
(10) Hooks
Arbor Hole
1"
Tooth Grind
ATB
Hook Angle
10.0 Degrees
Application
For Wood Cutting
Primary Saw Application
General Purpose
Max. RPM
3800
Number of Teeth
60
For Use With Saw Type
Miter Saws, Radial Arm Saws
Blade Type
Combination
For Use With
Circular Saws

Description

Circular Saw Blade, Blade Dia. 16 in, Diamond Knockout No, Number of Teeth 60, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Blade Type Combination, Plate Thickness 0.110 in, Application For Wood Cutting, Includes (10) Hooks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.