
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWHT60444
Zoro #
G303454521
UPC #
76174604443
Country of Origin
United States
Dimensions
Tip Size
#1
Shank Length
3 in
Overall Length
7-3/32 in
Handle Length
4 in
Details
Item
Screwdriver
Tip Style Group
Phillips
Handle Material
Plastic
Handle Type
Straight
Material
Metal
Ratcheting
No
Description
DEWALT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.