This item is Discontinued.

Dewalt SCDR PH3 DWHT60448

SCDR PH3 (Discontinued)

  • Mfr # DWHT60448
  • Zoro # G503454512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT60448
Zoro #
G503454512
UPC #
76174604481
Country of Origin
United States

Dimensions

Tip Size
#3
Shank Length
6 in
Overall Length
10-3/4 in
Handle Length
4-3/4 in

Details

Item
Screwdriver
Tip Style Group
Phillips
Handle Material
Plastic
Handle Type
Straight
Ratcheting
No
Material
Metal

Description

DEWALT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.