Zoro Homepage

Screen Tube, 15/16" D, Stainless Steel

  • Mfr # 07867-PWR

  • Zoro # G512651575


product price: $444.99
/pk 25, $17.80/ea
Free Shipping & Returns

Key Features

Compatible Material
Brick, Concrete
Material
Stainless Steel
Compatible Anchor Diameter
15/16 in
Features
Corrosion-Resistant, Threaded Rod
Compatible Hole Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07867-PWR
Zoro #
G512651575
UPC #
075352078670
Country of Origin
United States

Dimensions

Compatible Anchor Diameter
15/16 in
Compatible Hole Diameter
1 in

Details

Item
Screen Tube
Compatible Material
Brick, Concrete
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Product Type
Screen Tube
Compatible Anchor Type
Adhesive Anchors

Description

Screen Tube, Material Stainless Steel, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 15/16 in, Compatible Hole Diameter 1 in, Compatible Material Brick, Concrete, Features Corrosion-Resistant, Threaded Rod, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.