Screen Tube, 3/4" D, Stainless Steel
Mfr # 07975-PWR
Zoro # G312651584
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Material
Brick, Concrete
Product Type
Screen Tube
Compatible Anchor Type
Adhesive Anchors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07975-PWR
Zoro #
G312651584
UPC #
075352079752
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Anchor Diameter
3/4 in
Compatible Hole Diameter
0.875 in
Details
Item
Screen Tube
Material
Stainless Steel
Features
Corrosion-Resistant, Threaded Rod
Compatible Material
Brick, Concrete
Product Type
Screen Tube
Compatible Anchor Type
Adhesive Anchors
Description
Screen Tube, Material Stainless Steel, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/4 in, Compatible Hole Diameter 0.875 in, Compatible Material Brick, Concrete, Features Corrosion-Resistant, Threaded Rod, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.