Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK
Mfr # 02330-PWR
Zoro # G1966697
product price: $13.39
/pk 100, $0.13/eaKey Features
Compatible Material
Brick, Concrete, Drywall, Plaster
Anchor Diameter
1/4"
Anchor Length
1-1/4"
Thread Size
1/4"
Sub-Brand
Wall-Dog
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02330-PWR
Zoro #
G1966697
UPC #
753520233044
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Anchor Length
1-1/4"
Thread Size
1/4"
Drill Bit Size
3/16"
Wall Thickness
1/2"
Min. Hole Depth
3/4"
Max. Work Thickness
1/2"
Min. Wall Thickness
1/2"
Size
1/4"
Screw Size
1 1/4 in
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Minimum Installation Depth
3/4 in
Description
Wall Anchor Screw, Anchor Diameter 1/4 in, Screw Size 1 1/4 in, Overall Length 1 1/4 in, Thread Length 1 1/4 in, Head Type Pan, Head Width Not Applicable, Drive Type Phillips, Material Steel, Material Grade/Class 1018, Removable Removable, Compatible Material Brick, Concrete, Drywall, Plaster, Drill Bit Size 3/16 in, Screw Anchor Type Self-Threading Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.