Screw Anchor, 3/16 in Dia., Flat, 1 3/4 in L, Stainless Steel Stalgard, 50 PK
Mfr # DFM3EMM310
Zoro # G412074504
product price:Â $62.99
/pk 50, $1.26/eaKey Features
Compatible Material
Concrete, Masonry
Anchor Diameter
3/16 in
Material
Stainless Steel
Finish
Stalgard
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFM3EMM310
Zoro #
G412074504
UPC #
075352316871
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/16 in
Overall Length
1 3/4 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 3/4 in
Thread Length
1 5/8 in
Screw Size
1/4 in
Head Diameter
0.406 in
Head Height
0.188 in
Details
Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Stalgard
Head Type
Flat
Drive Type
Phillips
Material Quality Standards
ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Screw Anchor Type
Screw Anchor
Industry Standards
FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
Material Grade/Class
304
Series
Aggre-Gator
Tip Type
Pointed
System of Measurement
Inch
Description
Screw Anchor, Anchor Diameter 3/16 in, Screw Size 1/4 in, Overall Length 1 3/4 in, Thread Size Not Applicable, Thread Length 1 5/8 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.406 in, Head Height 0.188 in, Drive Type Phillips, Material Stainless Steel, Finish Stalgard(R), Material Grade/Class 304, Compatible Material Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.