Screw Anchor, 3/16 in Dia., Flat, 2 3/4 in L, Stainless Steel Zinc Plated, 100 PK

  • Mfr # DFM4EUF335S

  • Zoro # G115574806


product price:  $57.45
/pk 100, $0.57/ea

Key Features

Compatible Material
Block, Concrete, Masonry
Overall Length
2 3/4 in
Material
Stainless Steel
Finish
Zinc Plated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFM4EUF335S
Zoro #
G115574806
UPC #
0075352340029
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16 in
Overall Length
2 3/4 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1/4 in
Screw Size
1/4 in
Thread Length
1 7/8 in
Head Width
0.406 in
Head Height
0.188 in
Body Length
2 3/4 in
Maximum Material Thickness
1 in

Details

Item
Screw Anchor
Compatible Material
Block, Concrete, Masonry
Material
Stainless Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Torx
Material Quality Standards
ASTM B117
Ultimate Shear Strength (4,000 psi Concrete)
645 lb
Ultimate Tension Strength (4,000 psi Concrete)
350 lb
Seismic Approved
No
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
System of Measurement
Inch
Screw Anchor Type
Screw Anchor
Industry Standards
ASTM E488, Florida Statewide Product Approval FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
Series
Ultracon(R)+
Features
Enhanced Corrosion Resistance, Fast and Easy to Install
Removable
Removable
Thread Direction
Right Hand
Tip Type
Pointed
Material Grade/Class
411 Stainless Steel

Description

Screw Anchor, Anchor Diameter 3/16 in, Screw Size 1/4 in, Overall Length 2 3/4 in, Thread Size Not Applicable, Thread Length 1 7/8 in, Head Type Flat, Head Width 0.406 in, Head Height 0.188 in, Drive Type Torx, Material Stainless Steel, Finish Zinc-Plated, Material Grade/Class 410, Removable Removable, Compatible Material Block, Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Maximum Material Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.