Screw Anchor, 3/16 in Dia., Flat, 4 in L, Stainless Steel Stalgard, 50 PK

  • Mfr # DFM3EMM360

  • Zoro # G712074570


product price:  $103.99
/pk 50, $2.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete, Masonry
Anchor Diameter
3/16 in
Material
Stainless Steel
Finish
Stalgard
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFM3EMM360
Zoro #
G712074570
UPC #
075352316918
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/16 in
Overall Length
4 in
Drill Bit Size
3/16 in
Minimum Installation Depth
1 3/4 in
Thread Length
1 7/8 in
Screw Size
1/4 in
Head Height
0.188 in
Head Diameter
0.406 in

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Stalgard
Head Type
Flat
Drive Type
Phillips
Material Quality Standards
ASTM E488
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
Material Grade/Class
304
System of Measurement
Inch
Series
Aggre-Gator
Tip Type
Pointed
Screw Anchor Type
Screw Anchor

Description

Screw Anchor, Anchor Diameter 3/16 in, Screw Size 1/4 in, Overall Length 4 in, Thread Size Not Applicable, Thread Length 1 7/8 in, Head Type Flat, Head Width Not Applicable, Head Diameter 0.406 in, Head Height 0.188 in, Drive Type Phillips, Material Stainless Steel, Finish Stalgard(R), Material Grade/Class 304, Compatible Material Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.