Screw Anchor, 5/32 in Dia., Hex, 2 1/4 in L, Stainless Steel Stalgard, 100 PK
- Mfr # DFM4EMH530
- Zoro # G712074525
product price:Â
$
37.19
/pk of 100, $0.37/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
5/32 in
Material
Stainless Steel
Finish
Stalgard(R)
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFM4EMH530
- Zoro #
- G712074525
- UPC #
- 075352318882
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 5/32 in
- Overall Length
- 2 1/4 in
- Drill Bit Size
- 5/32 in
- Minimum Installation Depth
- 1 3/4 in
- Thread Length
- 1 3/4 in
- Screw Size
- 3/16 in
- Head Height
- 0.109 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Item
- Screw Anchor
- Compatible Material
- Concrete, Masonry
- Material
- Stainless Steel
- Finish
- Stalgard(R)
- Head Type
- Hex
- Drive Type
- Hex
- Material Quality Standards
- ASTM B117, ASTM E488
- Ultimate Shear Strength (4,000 psi Concrete)
- 2,580 lb
- ICC Approved for Un-Cracked Concrete
- Yes
- Screw Anchor Type
- Screw Anchor
- Industry Standards
- FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08
- Series
- Crete-Flex
- Material Grade/Class
- 410
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Screw Anchor, Anchor Diameter 5/32 in, Screw Size 3/16 in, Overall Length 2 1/4 in, Thread Size Not Applicable, Thread Length 1 3/4 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.109 in, Drive Type Hex, Material Stainless Steel, Finish Stalgard(R), Material Grade/Class 410, Compatible Material Concrete, Masonry, Drill Bit Size 5/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.