Screw Anchor, 7/32 in Dia., Hex, 2 3/4 in L, Stainless Steel Stalgard, 100 PK

  • Mfr # DFM4EMF370

  • Zoro # G312074529


product price:  $56.19
/pk 100, $0.56/ea

Key Features

Compatible Material
Concrete, Masonry
Anchor Diameter
7/32 in
Overall Length
2 3/4 in
Material
Stainless Steel
Finish
Stalgard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DFM4EMF370
Zoro #
G312074529
UPC #
075352318660
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
7/32 in
Overall Length
2 3/4 in
Drill Bit Size
7/32 in
Minimum Installation Depth
1 3/4 in
Screw Size
#14
Thread Length
1 3/4 in
Head Height
0.109 in

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Stainless Steel
Finish
Stalgard
Head Type
Hex
Drive Type
Hex
Material Quality Standards
ASTM B117, ASTM E488
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
Yes
Material Grade/Class
410
Screw Anchor Type
Screw Anchor
System of Measurement
Inch
Series
Crete-Flex
Industry Standards
FL29068.1, Miami-Dade County Notice of Acceptance (NOA) No. 21-0201.08

Description

Screw Anchor, Anchor Diameter 7/32 in, Screw Size #14, Overall Length 2 3/4 in, Thread Size Not Applicable, Thread Length 1 3/4 in, Head Type Hex, Head Width Not Applicable, Head Diameter Not Applicable, Head Height 0.109 in, Drive Type Hex, Material Stainless Steel, Finish Stalgard(R), Material Grade/Class 410, Compatible Material Concrete, Masonry, Drill Bit Size 7/32 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.