Shop All Concrete Anchor Screws
Dewalt
Screw-Bolt+ Concrete Screw, 2-5/8" L, Steel Zinc Plated, 100 PK
Mfr # PFM1411080
Zoro # G1722058
original price:
$52.49
19% off
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
External Hex Drive
- Promotion Restriction Not eligible for promotion
- Screw Size 2-5/8 in
- Compatible Material Concrete
- Sub-Brand Screw-Bolt+
- Material Steel
Product Information
- Brand Dewalt
- MFR # PFM1411080
- Zoro # G1722058
- UPC # 075352304939
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Screw Size | 2-5/8 in |
Overall Length | 2-5/8" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1 in |
Thread Length | 2 1/2 in |
Head Height | 0.33 in |
Head Width | 0.4375 in |
Body Length | 2 5/8 in |
Details
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 2 5/8 in, Overall Length 2 5/8 in, Thread Length 2 1/2 in, Head Type Hex, Head Width 0.4375 in, Head Height 0.33 in, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 11-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated (11712 8)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00025)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK (MPB3004)
- ZORO SELECT Lag Screw, 1/4 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 300 PK (1472L)
- DEWALT Screw-Bolt+ Concrete Screw, 8" L, Steel Zinc Plated, 10 PK (PFM1411840)
- DEWALT Screw-Bolt+ Concrete Screw, 3 in L, Steel Zinc Plated, 25 PK (PFM1411540)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411220)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12720)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411600)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0225)
- Dewalt Concrete Anchor Screws