Screw-Bolt+ Concrete Screw, Concrete, 3 in Size, 3 in L, Steel Galvanized, 50 PK

  • Mfr # PFM1461240

  • Zoro # G1722520


product price:  $118.99
/pk 50, $2.38/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM1461240
Zoro #
G1722520
UPC #
075352302508
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
3 in
Drill Bit Size
3/8"
Minimum Installation Depth
1 1/2 in
Max. Work Thickness
1 1/2 in
Drill Size
1/4 in
Screw Size
3 in
Thread Length
2 in
Minimum installation Depth
3/4"
Head Width
0.563 in
Body Length
3 in
Head Height
0.38 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ACI 318, ACI 355.2, ICC-ES AC193, ICC-ES ESR-3889, ICC-ES ESR-4042
Seismic Approved
Yes
ICC Approved for Un-Cracked Concrete
Yes
ICC Approved for Cracked Concrete
Yes
Ultimate Tension (Lbs.)
4,020 lb
Material Grade
Not Graded
Edge Distance
1 1/2 in
Type
Masonry Screw
Series
Screw-Bolt+
Manufacturer Location
Globally Sourced
Removable
Removable
Material Grade/Class
Grade SW
Screw Anchor Type
Concrete Screw Anchor
System of Measurement
Inch

Description

Screw Anchor, Anchor Diameter 3/8 in, Screw Size 3 in, Overall Length 3 in, Thread Length 2 in, Head Type Hex, Head Width 0.563 in, Head Height 0.38 in, Drive Type External Hex, Material Steel, Finish Galvanized, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.