Screw-Bolt+ Concrete Screw, Concrete, 3 in Size, 3" L, Steel Zinc Plated, 20 PK

  • Mfr # PFM1411700

  • Zoro # G1722380

CAD Available

product price:  $81.65
/pk 20, $4.08/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFM1411700
Zoro #
G1722380
UPC #
075352305134
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/4"
Overall Length
3"
Drill Bit Size
3/4"
Minimum Installation Depth
2 1/2 in
Max. Work Thickness
1/2 in
Screw Size
3 in
Drill Size
5/32 in
Thread Length
3 in
Head Height
0.67 in
Head Width
1.125 in
Body Length
3 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ACI 318, ACI 355.2, ICC-ES AC193, ICC-ES ESR-3889, ICC-ES ESR-4042
Material Grade
Not Graded
Seismic Approved
Yes
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
6,610 lb
ICC Approved for Cracked Concrete
Yes
Edge Distance
1 3/4 in
Type
Masonry Screw
Series
Screw-Bolt+
Removable
Removable
Screw Anchor Type
Concrete Screw Anchor
Material Grade/Class
Grade SW
Manufacturer Location
Globally Sourced
System of Measurement
Inch

Description

Screw Anchor, Anchor Diameter 3/4 in, Screw Size 3 in, Overall Length 3 in, Thread Length 3 in, Head Type Hex, Head Width 1.125 in, Head Height 0.67 in, Drive Type External Hex, Material Steel, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 2 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.