CAD Drawings

Download CAD Files

Screw-Bolt+ Concrete Screw, Concrete, 4 in Size, 4" L, Steel Galvanized, 50 PK

  • Mfr # PFM1461280

  • Zoro # G1722408

CAD Available

product price:  $120.99
/pk 50, $2.42/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFM1461280
Zoro #
G1722408
UPC #
075352305196
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
4"
Drill Bit Size
3/8"
Minimum Installation Depth
1 1/2 in
Max. Work Thickness
2 1/2 in
Screw Size
4 in
Drill Size
3/8 in
Thread Length
2 in
Minimum installation Depth
3/4"
Body Length
4 in
Head Height
0.38 in
Head Width
0.563 in

Details

CAD Available
Yes
Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
Screw-Bolt+
Material
Steel
Finish
Galvanized
Head Type
Hex
Drive Type
External Hex
Material Quality Standards
ACI 355.2, ASTM E488
Ultimate Tension (Lbs.)
8,130 lb
ICC Approved for Cracked Concrete
Yes
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
Yes
Edge Distance
1 1/2 in
Type
Masonry Screw
Industry Standards
ICC-ES AC193
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade SW
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor
Removable
Removable

Description

Screw Anchor, Anchor Diameter 3/8 in, Screw Size 4 in, Overall Length 4 in, Thread Length 2 in, Head Type Hex, Head Width 0.563 in, Head Height 0.38 in, Drive Type External Hex, Material Steel, Finish Galvanized, Material Grade/Class Grade SW, Removable Removable, Compatible Material Concrete, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Includes Not Applicable, Maximum Material Thickness Not Applicable, Minimum Installation Depth 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.