This item is Discontinued.

Dewalt Screwlock Sleeve 2" Ir DWA2SLVIR

Screwlock Sleeve 2" Ir (Discontinued)

  • Mfr # DWA2SLVIR
  • Zoro # G3889631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA2SLVIR
Zoro #
G3889631
UPC #
885911334945
Country of Origin
China

Description

The Dewalt DWA2SLVIR Flexor screw lock sleeve 2 inch impact ready maximum torque bit is CNC machined resulting in accurate manufacturing for optimal fit into the screw recess. A reflex core allows 2-in bits to flex up to 15-degree to reduce breakage. These bits are a part of the 10x magnetic screw lock system for fastener retention which minimizes drops and reduces wobbling. Impact ready bits with Flexor have increased durability for longer life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.