This item is Discontinued.

Dewalt SDS MAX 16" Bull Point DWA5851

SDS MAX 16" Bull Point (Discontinued)

  • Mfr # DWA5851
  • Zoro # G7418092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA5851
Zoro #
G7418092
UPC #
885911284196
Country of Origin
Germany

Dimensions

Overall Length
16 in
Length (In.)
16 in
Overall Length (In.)
16 in
Shank Size (In.)
SDS MAX
Head Width
1 in
Shank Diameter
45/64 in
Shank Hex Size
45/64 in
Maximum Drilling Depth
6 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Max Chipping Hammer Drills
Application
General Chipping And Breaking Concrete
Shank Type
SDS Max
Includes
(1) DWA5851
Primary Material Application
Concrete, Masonry
Cutting Application
Chipping
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
SDS Max
Chisel Type
Bull Point Chisel
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand
Chisel Collar Shape
Point
Non-Sparking
No
Decimal Equivalent
0.6

Description

Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Point, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.