Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWA5493
Zoro #
G9180781
UPC #
885911483537
Country of Origin
China
Dimensions
Shank Size
25/64 in
Drilling Length
1 11/16 in
Overall Length
4 11/16 in
Maximum Drilling Depth
1 11/16 in
Bit Dia.
1/2"
Drill Bit Size
1/2 in
Shank Diameter
25/64 in
Details
Item
Stop Bit
Shank Shape
SDS Plus
Decimal Equivalent
0.5
Number of Pieces
1
Impact Rated
No
Percussion Rated
Yes
Number of Cutter Heads
2
For Use With - Drills
Rotary Hammer
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Hammer
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
For Use With
Rotary Hammer
Description
Stop Bit, SDS Plus, 1/2 in, Carbide Tipped, 4 11/16 in Overall Length, Maximum Drilling Depth 1 11/16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.