This item is Discontinued.

Dewalt SDS Plus Stop Bits DWA5495

SDS Plus Stop Bits (Discontinued)

  • Mfr # DWA5495
  • Zoro # G9180790
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA5495
Zoro #
G9180790
UPC #
885911483551
Country of Origin
China

Dimensions

Shank Size
25/64 in
Drilling Length
2 3/16 in
Overall Length
5 3/16 in
Maximum Drilling Depth
2 3/16 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
25/64 in

Details

Item
Stop Bit
Shank Shape
SDS Plus
Decimal Equivalent
0.625
Number of Pieces
1
For Use With - Drills
Rotary Hammer
Impact Rated
No
Percussion Rated
Yes
Number of Cutter Heads
2
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Hammer
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Shank Type - Machining
SDS Plus
Primary Material Application
Concrete, Masonry
For Use With
Rotary Hammer

Description

Stop Bit, SDS Plus, 5/8 in, Carbide Tipped, 5 3/16 in Overall Length, Maximum Drilling Depth 2 3/16 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.