CAD Drawings
Download CAD Files
Self Locking Thread Insert, 11/16 in L, Carbon Steel, Zinc Plated, 50 PK
Mfr # 6401SD-PWR
Zoro # G7863703
CAD Available
product price: $49.75
/pk 50, $1.00/eaKey Features
CAD Drawing
Overall Length
11/16 in
Insert Diameter
1/2 in
Wall Type
Heavy Wall
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6401SD-PWR
Zoro #
G7863703
UPC #
075352772943
Country of Origin
Taiwan, Province of China
Dimensions
Internal Thread Size
3/8"-16
Overall Length
11/16 in
Insert Diameter
1/2 in
Drill Bit Size
1/2 in
Minimum Installation Depth
1-5/8 in
Maximum Hole Diameter
0.5 in
Details
CAD Available
Yes
Item
Self Locking Thread Insert
Wall Type
Heavy Wall
Material
Carbon Steel
Finish
Zinc Plated
Thread Type
Coarse
Installation Method
Drive Tool
Internal Thread Class
UNC
Series
Snake+
Compatible Material
Concrete
Industry Standards
ACI 355.2
Material Grade/Class
Grade B7
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Internal Thread Fit
2B
System of Measurement
Inch
Description
Self Locking Thread Insert, Compatible Material Concrete, Compatible Tap Size Not Applicable, Drill Bit Size 1/2 in, External Thread Fit Not Applicable, External Thread Size Not Applicable, Finish Zinc Plated, Insert Diameter 1/2 in, Internal Thread Fit 2B, Internal Thread Size 3/8 In.-16, Material Steel, Material Grade/Class Grade B7, Maximum Hole Diameter 0.5 in, Minimum Installation Depth 1 5/8 in, Overall Length 11/16 in, System of Measurement Inch, Thread Direction Right Hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.