CAD Drawings

Download CAD Files

Self Locking Thread Insert, 29/32 in L, Carbon Steel, Zinc Plated, 50 PK

  • Mfr # 6403SD-PWR

  • Zoro # G8120113

CAD Available

product price: $171.99
/pk 50, $3.44/ea
Free Shipping & Returns

Key Features

CAD Drawing
Overall Length
29/32 in
Insert Diameter
3/4 in
Wall Type
Heavy Wall
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6403SD-PWR
Zoro #
G8120113
UPC #
075352802862
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1/2"-13
Overall Length
29/32 in
Insert Diameter
3/4 in
Drill Bit Size
3/4 in
Minimum Installation Depth
1-5/8 in
Maximum Hole Diameter
0.75 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Wall Type
Heavy Wall
Material
Carbon Steel
Finish
Zinc Plated
Thread Type
Coarse
Installation Method
Drive Tool
Internal Thread Class
UNC
Standards
ANSI
Series
Snake+
Compatible Material
Concrete
Industry Standards
ACI 355.2
Internal Thread Fit
2B
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade B7
Thread Direction
Right Hand
System of Measurement
Inch

Description

Self Locking Thread Insert, Compatible Material Concrete, Compatible Tap Size Not Applicable, Drill Bit Size 3/4 in, External Thread Fit Not Applicable, External Thread Size Not Applicable, Finish Zinc Plated, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 1/2 In.-13, Material Steel, Material Grade/Class Grade B7, Maximum Hole Diameter 0.75 in, Minimum Installation Depth 1 5/8 in, Overall Length 29/32 in, System of Measurement Inch, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.