Shop DEWALT

Shear Kit, 20V DC, Double Cut, 2,450 spm

  • Mfr # DCS494M2/ DCB240
  • Zoro # G9214105

product price: 
$
757.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Steel Capacity
14 ga
Stainless Steel Capacity
14 ga
Speed Range
0 to 2,450 SPM
Cordless Tool Battery Type
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS494M2/ DCB240
Zoro #
G9214105
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Radius
5-1/2 in
Tool Length
15 in
Overall Length
15 1/2 in
Minimum Cutting Radius
5 in
Wire Rope Length
15 1/2 in
Length
15 1/2 in
Fits Chest Size
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters, Small Size and Lightweight Provide Ergonomic Benefits

Details

Item
Shear Kit
Voltage
20V DC
Steel Capacity
14 ga
Stainless Steel Capacity
14 ga
Speed Range
0 to 2,450 SPM
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Features
360 Degrees Tool Free Swivel Head Which Allows User to Access Tight Quarters, Small Size and Lightweight Provide Ergonomic Benefits
Charger Replacement
49EM80
Battery Pack Replacement
(3) 21RV47
Waste Curl
7/32 in
Tool Weight
4.6 lb
Included Charger
49EM80
Swivel Angle
360 Degrees
Battery Included
(3) 21RV47
Includes
Blade Change Wrench
Battery Capacity
(3) 4 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Handle Type
Pistol Grip
Number of Batteries Included
3
Primary Material Application
Mild Steel; Stainless Steel
Speed Setting
Variable Speed
Capacity Stainless Steel
16 ga
Battery Series
20V MAX*
Maximum Strokes per Minute
2,450 stroke/min
Charger Included
Yes
Battery Model No.
DCB240
Capacity Steel
14 ga
Shear Style
Double Cut
Brushless Motor
No
Power Source
Cordless
Application
Overhead Applications
Throttle Type
Trigger
Minimum Strokes per Minute
0 stroke/min
Blades Included
No
Number of Pieces
5
Blade Type
Swivel Blade
Tool Series
20V MAX*
Speed - Maximum
2,450 stroke/min
Speed - Minimum
0 stroke/min
Battery Manufacturer Part Number
DCB240
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear Kit, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V DC, Shear Style Double Cut, Capacity Stainless Steel 16 ga, Capacity Steel 14 ga, Minimum Cutting Radius 5 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Battery Capacity (3) 4 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB240, Battery Series 20V MAX*, Number of Batteries Included 3, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.