Shop DEWALT

Cordless Shear Kit, 18 ga., 20V

  • Mfr # DCS491M2/DWST17820
  • Zoro # G201209520

product price: 
$
593.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Steel Capacity
18 ga
Stainless Steel Capacity
18 ga
Speed Range
0 to 2450 spm
Cordless Tool Battery Type
Li-Ion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS491M2/DWST17820
Zoro #
G201209520
UPC #
-
Country of Origin
Multiple

Dimensions

Min. Radius
5 1/2 in
Tool Length
15 in
Overall Length
17 3/4 in
Minimum Cutting Radius
4 1/2 in
Maximum Material Thickness
18 ga (Steel), 20 ga (Stainless Steel)
Wire Rope Length
17 3/4 in
Length
17 3/4 in
Fits Chest Size
Cuts 7/32 in Strip which Continuously Curls out of the Cutting Area Providing Consistent and Accurate Cuts

Details

Item
Shear Kit
Voltage
20V DC
Steel Capacity
18 ga
Stainless Steel Capacity
18 ga
Speed Range
0 to 2450 spm
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Battery Included
Yes
Battery Capacity
(2) 4 Ah
Includes
Contractor Bag, Hex Wrench, Rolling Tool Box
Tool Weight
3.9 lb
Battery Pack Replacement
21RV47
Included Charger
Yes
Swivel Angle
360 Degrees
Charger Replacement
11A157
Waste Curl
7/32 in
Shear Style
Double Cut
Battery Chemistry
Li-Ion
Battery Series
20V MAX*
Blade Type
Swivel Blade
Handle Type
Pistol Grip
Speed - Minimum
0 stroke/min
For Workpiece Material
Mild Steel, Stainless Steel
Throttle Type
Trigger
Tool Series
20V MAX*
Power Source
Cordless
Minimum Strokes per Minute
0 stroke/min
Speed Setting
Variable Speed
Number of Batteries Included
2
Blades Included
No
Charger Manufacturer Part Number
DCB115
Battery Platform
20V MAX*
Battery Type
Pouch
Includes Battery
Battery Included
Speed - Maximum
2,450 stroke/min
Capacity Steel
18 ga
Brushless Motor
No
Capacity Stainless Steel
20 ga
Safety Features
Trigger Lock, Lock-Off Switch
Number of Chargers Included
1
Battery Manufacturer Part Number
DCB204
Features
Cuts 7/32 in Strip which Continuously Curls out of the Cutting Area Providing Consistent and Accurate Cuts
Number of Pieces
7
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), MSHA, NIOSH
Maximum Strokes per Minute
2,450 stroke/min
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Shear Kit, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 4 1/2 in, Brushless Motor No, Battery Capacity (2) 4 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Series 20V MAX*, Number of Batteries Included 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.