CAD Drawings

Download CAD Files

Lok-Bolt AS Sleeve Anchor, 1/4" Dia., 1-3/8" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # 05150S-PWR

  • Zoro # G8721641

CAD Available

product price:  $21.99
/pk 100, $0.22/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Brick
Anchor Diameter
1/4"
Overall Length
1-3/8"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05150S-PWR
Zoro #
G8721641
UPC #
753527774120
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/8"
Drill Bit Size
1/4"
Thread Size
#10-24
Minimum Installation Depth
1/2"
Anchor Length
1 3/8 in
Washer Outside Diameter
0.5 in
Nut Width
0.375 in
Minimum Hole Depth
5/16 in

Details

CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex Nut
Drive Type
Hex
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 03151, CSI Divisions 04 05 19.16, CSI Divisions 04081, CSI Divisions 05 05 19, CSI Divisions 5090
Min. Embedment
1/2 in
Material
Steel
Thread Type
Coarse
Material Grade/Class
Not Graded
Minimum Installation Torque
4 ft-lb
Removable
Removable
Maximum Installation Torque
4 ft-lb
Series
Lok-Bolt AS
Features
Preassembled
Manufacturer Location
Globally Sourced
System of Measurement
Inch

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Overall Length 1 3/8 in, Thread Size #10-24, Drive Type External Hex, Head Type Hex, Nut Width 0.375 in, Washer Outside Diameter 0.5 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/4 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 4 ft-lb, Maximum Installation Torque 4 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.