Zoro Homepage

Sleeve Anchor, 3/4 in Dia., 10 PK

  • Mfr # 06168S-PWR

  • Zoro # G912648151


product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete, Masonry
Anchor Diameter
3/4 in
Head Type
Hex
Drive Type
Hex
Drill Bit Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06168S-PWR
Zoro #
G912648151
UPC #
075352778587
Country of Origin
China

Dimensions

Anchor Diameter
3/4 in
Drill Bit Size
3/4 in
Washer Outside Diameter
1.75 in
Screw Size
3/4 in
Nut Width
0.5469 in
Minimum Hole Depth
15/16 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete, Masonry
Head Type
Hex
Drive Type
Hex
System of Measurement
Inch
Features
Preassembled Anchor
Material Grade/Class
304
Series
Power-Stud+
Material
Steel

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Drive Type Hex, Head Type Hex, Nut Width 0.5469 in, Washer Outside Diameter 1.75 in, Material Steel, Material Grade/Class 304, Drill Bit Size 3/4 in, Compatible Material Concrete, Masonry, Minimum Hole Depth 15/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.