Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 10 PK

  • Mfr # 1714000
  • Zoro # G7568933
product price: 
$
7.95
/pk of 10, $0.80/ea

Key Features

Compatible Material
Masonry
Anchor Diameter
1/2"
Overall Length
2-1/4"
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1714000
Zoro #
G7568933
UPC #
-
Country of Origin
China
Item
Sleeve Anchor
Compatible Material
Masonry
Sub-Brand
Sup-R-Sleeve
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Hex
Drive Type
External Hex
ICC Approved for Cracked Concrete
No
Ultimate Shear Strength (4,000 psi Concrete)
5,760 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,860 lb
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Industry Standards
GSA Spec FF-S-325C, Group II, Type 3, Class 3
Min. Embedment
1 1/2 in
Material
Steel
Material Grade/Class
Not Graded
Removable
Permanent
Minimum Ultimate Shear Strength
4,952 lb
Series
Sup-R
Minimum Installation Torque
34 ft-lb
Manufacturer Location
Made in USA
Includes
Nut, Washer
Maximum Installation Torque
38 ft-lb
Maximum Ultimate Shear Strength
7,200 lb
Maximum Ultimate Tension Strength
5,334 lb
System of Measurement
Inch
Minimum Ultimate Tension Strength
4,664 lb
Shell Material
Steel
ICC Approval Type
Not Rated
Traction Material
Steel

Dimensions

Anchor Diameter
1/2"
Overall Length
2-1/4"
Drill Bit Size
1/2"
Thread Size
3/8"-16
Maximum Material Thickness
3/4"
Minimum Installation Depth
1-1/2"
Anchor Length
2 1/4 in
Max. Work Thickness
3/4 in
Minimum Material Thickness
1/16 in
Nut Width
0.563 in
Minimum Hole Depth
1 1/2 in
Washer Outside Diameter
1.008 in
Screw Size
1/2 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Overall Length 2 1/4 in, Thread Size 3/8 In.-16, Drive Type External Hex, Head Type Hex, Nut Width 0.5625 in, Washer Outside Diameter 1.008 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 1/2 in, Compatible Material Masonry, Minimum Installation Torque 34 ft-lb, Maximum Installation Torque 38 ft-lb, Minimum Installation Depth 1 1/2 in, Minimum Hole Depth 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.