Sleeve Anchor, 3/4 in Dia., 20 PK
Mfr # 7641SD6-PWR
Zoro # G312648140
product price: $547.99
/pk 20, $27.40/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete, Masonry
Anchor Diameter
3/4 in
Seismic Approved
Yes
Head Type
Hex
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7641SD6-PWR
Zoro #
G312648140
UPC #
075352295831
Country of Origin
China
Dimensions
Anchor Diameter
3/4 in
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
4 1/2 in
Screw Size
3/4 in
Minimum Hole Depth
4 3/4 in
Nut Width
0.6406 in
Washer Outside Diameter
1.46875 in
Details
Item
Sleeve Anchor
Compatible Material
Concrete, Masonry
Seismic Approved
Yes
Head Type
Hex
Drive Type
Hex
ICC Approved for Cracked Concrete
Yes
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ESR-2502
ICC Approved for Un-Cracked Concrete
Yes
Series
Power-Stud+
Material
Stainless Steel
Material Quality Standards
ACI 318, ACI 355.2/ASTM E488, ESR-2502, ICC-ES, ICC-ES AC193
Material Grade/Class
316
System of Measurement
Inch
Thread Type
Coarse
Includes
Nut, Washer
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Drive Type Hex, Head Type Hex, Nut Width 0.6406 in, Washer Outside Diameter 1.46875 in, Material Stainless Steel, Material Grade/Class 316, Drill Bit Size 3/4 in, Compatible Material Concrete, Masonry, Minimum Installation Depth 4 1/2 in, Minimum Hole Depth 4 3/4 in, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.