Sleeve Anchor, 3/4 in Dia., Zinc Plated, 10 PK

  • Mfr # 6957SD-PWR

  • Zoro # G212648141


product price:  $207.96
/pk 10, $20.80/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
3/4 in
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6957SD-PWR
Zoro #
G212648141
UPC #
075352805504
Country of Origin
China

Dimensions

Anchor Diameter
3/4 in
Drill Bit Size
3/4 in
Minimum Installation Depth
3 in
Minimum Hole Depth
3 1/2 in
Screw Size
3/4 in
Washer Outside Diameter
1.46875 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete
Finish
Zinc Plated
Seismic Approved
Yes
Head Type
Hex
Drive Type
Hex
ICC Approved for Cracked Concrete
Yes
Industry Standards
ESR-3260
ICC Approved for Un-Cracked Concrete
Yes
System of Measurement
Inch
Material Quality Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ACI 318, ACI 318-11, ACI 355.2/ASTM E488, ICC-ES, ICC-ES AC193
Series
Power-Bolt+
Material
Steel
Material Type
Steel

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Drive Type Hex, Head Type Hex, Washer Outside Diameter 1.46875 in, Material Steel, Finish Zinc Plated, Drill Bit Size 3/4 in, Compatible Material Concrete, Minimum Installation Depth 3 in, Minimum Hole Depth 3 1/2 in, ICC Approved for Cracked Concrete Yes, ICC Approved for Un-Cracked Concrete Yes, Seismic Approved Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.