Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK

  • Mfr # 05330S-PWR

  • Zoro # G8721587


product price:  $75.00
/pk 100, $0.75/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick
Anchor Diameter
5/16"
Overall Length
2-1/2"
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05330S-PWR
Zoro #
G8721587
UPC #
753527778012
Country of Origin
China

Dimensions

Anchor Diameter
5/16"
Overall Length
2-1/2"
Drill Bit Size
5/16"
Thread Size
1/4"-20
Minimum Installation Depth
1"
Anchor Length
2 1/2 in
Washer Outside Diameter
0.63 in
Minimum Hole Depth
3/8 in

Details

Item
Sleeve Anchor
Compatible Material
Concrete; Brick
Sub-Brand
Lok-Bolt AS
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Slotted
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Min. Embedment
1 in
Material
Steel
Series
Lok-Bolt AS
Thread Type
Coarse
Removable
Removable
Features
Preassembled
System of Measurement
Inch
Minimum Installation Torque
8 ft-lb
Maximum Installation Torque
8 ft-lb
Manufacturer Location
Globally Sourced
Material Grade/Class
Not Graded
Material Quality Standards
ASTM B633, SC1, Type III

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 2 1/2 in, Thread Size 1/4 In.-20, Drive Type Slotted, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.63 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 5/16 in, Compatible Material Concrete, Masonry, Minimum Installation Torque 8 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 1 in, Minimum Hole Depth 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.